Shop All Shim Stock
Precision Brand
Wedge Shims, Flexible, White, PK30
Mfr # 48820
Zoro # G0954502
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Vinyl
- Shim Width 1 5/32 in
- Shim Length 1 59/64 in
- Color White
- Thickness (mm) Tapers from 6.223 to 0.889
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 48820
- Zoro # G0954502
- UPC # 698158488209
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 1 5/32 in |
Shim Length | 1 59/64 in |
Size | 1.15 x 1.92 x 0.245" |
Details
Shim Material | Vinyl |
Color | White |
Thickness (mm) | Tapers from 6.223 to 0.889 |
Temp. Range (F) | -35 to 176 |
Wedge Shim Type | Flexible |
Thickness Range (In.) | 0.245 to 0.035 |
Material | Vinyl |
Application | Adjustments, General Maintenance, Installations |
Thickness (In.) | Tapers from 0.245 to 0.035 |
Item | Wedge Shims |
Type | Flexible |
Manufacturer Location | Made in USA* |
Product Type | Wedge Shim |
Maximum Operating Temperature | 176 Degrees F |
Finish | Plain |
Minimum Operating Temperature | -35 Degrees F |
Material Grade/Class | Ungraded |
Description
Wedge Shims, Shim Length 1 59/64 in, Shim Width 1 5/32 in, Material Vinyl, Wedge Shim Type Flexible, Color White, Finish Plain, Pack Size Small Pack, Material Grade/Class Ungraded, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -35 Degrees F, Manufacturer Location Made in USA*, Width Tolerance -, Rockwell Hardness -, Product Type Wedge Shim, Application Adjustments, General Maintenance, Installations, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-4)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 1 Ft (2HHH3)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 3/4" Dia. (6NEY8)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-314)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0050 In (22230)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0220 In (16755)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0310In, 6 In, PK10 (17915)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22978)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0100 In, Width: 6" (16710)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0005 In, 5 L, PK5 (44505)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 6 In (17755)
- Precision Brand Shim Stock