Shop All Coatings and Wrap
Precision Brand
Tool Wrap, 50 Ft, 321 SS
Mfr # 20310
Zoro # G0403575
original price:
$188.99
10% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 321 Stainless Steel
- Length 50 ft
- Width 12 in
- Thickness 0.002 in
- Function Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 20310
- Zoro # G0403575
- UPC # 698158203109
- Country of Origin United States
- Category Coatings and Wrap
Dimensions
Length | 50 ft |
Width | 12 in |
Details
Item | Tool Wrap |
Material | 321 Stainless Steel |
Thickness | 0.002 in |
Function | Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2000 Degrees F |
Features | Reclosable Carton |
Resists | Chromium Carbide Precipitation During Exposure to High Temperature |
Max. Temp. (F) | 2000 |
Description
Tool Wrap, Features Reclosable Carton, Function Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2000 Degrees F, Material 321 Stainless Steel, Resists Chromium Carbide Precipitation During Exposure to High Temperature, Thickness 0.002 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.4087X15)
- PROTO Punch, Roll Pin, 3/32 In (J49332)
- IRWIN 15-pc. Jobber Length Drill Set, Cobalt Alloy Steel (316015)
- KILIMANJARO 13-in-1 Multi-Tool - Ballast (910052)
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- PRECISION BRAND Hot Melt Coating, 5lb (43010)
- PRECISION BRAND Tool Black, Liquid Kit, Blue (45126)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20610)
- PRECISION BRAND Tool Wrap, 100 Ft, 309ss (20710)
- PRECISION BRAND Hot Melt Coating, 5lb (43005)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 10 In. W (SSFW309-10-50)
- Precision Brand Coatings and Wrap