Shop All Coatings and Wrap
Precision Brand
Tool Wrap, 100 Ft, 321ss
Mfr # 20410
Zoro # G2039651
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 321 Stainless Steel
- Length 100 ft
- Width 12 in
- Thickness 0.002 in
- Resists Chromium Carbide Precipitation During Exposure to High Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 20410
- Zoro # G2039651
- UPC # 698158204106
- Country of Origin United States
- Category Coatings and Wrap
Dimensions
Length | 100 ft |
Width | 12 in |
Details
Item | Tool Wrap |
Material | 321 Stainless Steel |
Thickness | 0.002 in |
Resists | Chromium Carbide Precipitation During Exposure to High Temperature |
Features | Reclosable Carton |
Function | Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2000 Degrees F |
Max. Temp. (F) | 2000 |
Description
Tool Wrap, Features Reclosable Carton, Function Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2000 Degrees F, Material 321 Stainless Steel, Resists Chromium Carbide Precipitation During Exposure to High Temperature, Thickness 0.002 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- BAILEIGH INDUSTRIAL Arbor Press, 2In, 5Tons (AP-5)
- DYNAMIC Tools 18" Bolt Cutter, 5/16", 1/4" Cutting Capacity (D091002)
- K-TOOL INTERNATIONAL Pro Series 1/2" Drive 15" Long Ratchet (KTI-23095)
- PRECISION BRAND Tool Black, Liquid Kit, Blue (45126)
- PRECISION BRAND Tool Blackening Kit (45900)
- PRECISION BRAND Tool Wrap, Stainless Steel (20450)
- PRECISION BRAND Blackener, PK6 (45110)
- PRECISION BRAND Tool Wrap, 100 Ft, 309ss (20910)
- PRECISION BRAND Tool Wrap, 50 Ft, 321 SS (20310)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 10 In. W (SSFW309-10-100)
- Precision Brand Coatings and Wrap