Shop All Coatings and Wrap
Precision Brand
Tool Wrap, 100 Ft, 309ss
Mfr # 20910
Zoro # G1506251
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 309 Stainless Steel
- Length 100 ft
- Width 12 in
- Thickness 0.002 in
- Function Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2240 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 20910
- Zoro # G1506251
- UPC # 698158209101
- Country of Origin United States
- Category Coatings and Wrap
Dimensions
Length | 100 ft |
Width | 12 in |
Details
Item | Tool Wrap |
Material | 309 Stainless Steel |
Thickness | 0.002 in |
Function | Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2240 Degrees F |
Features | Reclosable Carton |
Resists | Chromium Carbide Precipitation During Exposure to High Temperature |
Max. Temp. (F) | 2240 |
Description
Tool Wrap, Features Reclosable Carton, Function Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2240 Degrees F, Material 309 Stainless Steel, Resists Chromium Carbide Precipitation During Exposure to High Temperature, Thickness 0.002 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-S (44389)
- TITAN ADAPTER QUICK CHANGE IMPACT Q (TL12034)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK45)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (2868305)
- PRECISION BRAND Tool Wrap, 50 Ft, 321 SS (20310)
- PRECISION BRAND Hot Melt Coating, 5lb (43005)
- PRECISION BRAND Tool Black, Gel Kit, Blue (45326)
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- PRECISION BRAND Tool Wrap, Stainless Steel (20450)
- PRECISION BRAND Tool Black, Liquid Kit, Blue (45126)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20810)
- Precision Brand Coatings and Wrap