Shop All Coatings and Wrap
Precision Brand
Tool Blackening Kit
Mfr # 45900
Zoro # G2367662
original price:
$198.99
5% off
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cosmetic Blackener for Most Non-Ferrous Metals including Aluminum, Brass and Copper, Should Be Used at Room Temperature, Special Ventilating Not Required
- Coverage 30 sq ft to 40 sq ft
- Includes 1 qt ABC Blackener and ABC Sealant
- Function Imparts Uniform Black Cosmetic Finish
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 45900
- Zoro # G2367662
- UPC # 698158459001
- Country of Origin United States
- Category Coatings and Wrap
Dimensions
Container Size | 1 qt |
Details
Item | Tool Blackener |
Features | Cosmetic Blackener for Most Non-Ferrous Metals including Aluminum, Brass and Copper, Should Be Used at Room Temperature, Special Ventilating Not Required |
Coverage | 30 sq ft to 40 sq ft |
Includes | 1 qt ABC Blackener and ABC Sealant |
Function | Imparts Uniform Black Cosmetic Finish |
Color | Black |
For Workpiece Material | Non-Ferrous Metal |
Material Form | Liquid |
Container Type | Bottle |
Application Method | Brush-On, Immersion |
Description
Tool Blackener, Black, 1 qt, For Workpiece Material Non-Ferrous Metal, Application Method Brush-On, Immersion, Container Type Bottle, Coverage 30 sq ft to 40 sq ft, Features Cosmetic Blackener for Most Non-Ferrous Metals including Aluminum, Brass and Copper, Should Be Used at Room Temperature, Special Ventilating Not Required, Function Imparts Uniform Black Cosmetic Finish, Includes 1 qt ABC Blackener and ABC Sealant, Material Form Liquid
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 4-in-1 Composite Shockproof Screwdriver (SD41)
- MORSE Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-13' 5)
- PROTO Short Satin Angle Open-End Wrench - 7/32" (J3314)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated Slotted and Phillips, 9-Piece (33528)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20810)
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- PRECISION BRAND Tool Wrap, Stainless Steel (20450)
- PRECISION BRAND Tool Wrap, 100 Ft, 309ss (20910)
- PRECISION BRAND Blackener, PK6 (45110)
- PRECISION BRAND Tool Black, Liquid Kit, Blue (45126)
- Precision Brand Coatings and Wrap