Shop All Coatings and Wrap
Precision Brand
Tool Black, Liquid Kit, Blue
Mfr # 45126
Zoro # G5064866
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid
- Color Blue
- Includes 1 pt Each: Tool Black Liquid, Metal Polish/Cleaner, Prevent Sealer and Rust Preventative
- Coverage 25 sq ft to 35 sq ft
- Function Adds a Dull Protective Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 45126
- Zoro # G5064866
- UPC # 698158451265
- Country of Origin United States
- Category Coatings and Wrap
Dimensions
Container Size | 1 pt |
Details
Item | Tool Blackener |
Material | Liquid |
Color | Blue |
Includes | 1 pt Each: Tool Black Liquid, Metal Polish/Cleaner, Prevent Sealer and Rust Preventative |
Coverage | 25 sq ft to 35 sq ft |
Function | Adds a Dull Protective Finish |
Features | All Components VOC Free, Special Ventilating Not Required;Fast and Inexpensive Alternative to Black Oxide;Liquid is Best for Small Immersible Parts |
For Workpiece Material | Ferrous Metal |
Container Type | Bottle |
Material Form | Liquid |
Application Method | Immersion |
Description
Tool Blackener, Blue, 1 pt, For Workpiece Material Ferrous Metal, Application Method Immersion, Container Type Bottle, Coverage 25 sq ft to 35 sq ft, Features All Components VOC Free, Special Ventilating Not Required;Fast and Inexpensive Alternative to Black Oxide;Liquid is Best for Small Immersible Parts, Function Adds a Dull Protective Finish, Includes 1 pt Each: Tool Black Liquid, Metal Polish/Cleaner, Prevent Sealer and Rust Preventative, Material Liquid, Material Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- BOSCH Spline Core Bit W/Shank, 2 In, 22 L (HC8015)
- WESTWARD 1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL54)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41836)
- PRECISION BRAND Tool Black, Gel Kit, Blue (45326)
- PRECISION BRAND Blackener, PK6 (45110)
- PRECISION BRAND Hot Melt Coating, 5lb (43005)
- PRECISION BRAND Tool Wrap, 50 Ft, 309 SS (20610)
- PRECISION BRAND Tool Wrap, 50 Ft, 321 SS (20310)
- PRECISION BRAND Tool Wrap, 100 Ft, 321ss (20410)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 50 Ft. L x 10 In. W (SSFW309-10-50)
- Precision Brand Coatings and Wrap