Shop All Screw & Bolt Assortments
Precision Brand
Socket Head Cap Screw Assortment, Steel, 200 PCS
Mfr # 605-12950
Zoro # G404023251
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Screw Size #6; #8; #10; 1/4"; 5/16"; 3/8"
- Material Steel
- Thread Size #6-32; #8-32; #10-24; 1/4"-20; 1/4"-28; 1/4"-20; 5/16"-18; 5/16"-24; 5/16"-18; 3/8"-16; 3/8"-24; 3/8"-16
- Number of Pieces 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 605-12950
- Zoro # G404023251
- UPC # 698158129508
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6; #8; #10; 1/4"; 5/16"; 3/8" |
Thread Size | #6-32; #8-32; #10-24; 1/4"-20; 1/4"-28; 1/4"-20; 5/16"-18; 5/16"-24; 5/16"-18; 3/8"-16; 3/8"-24; 3/8"-16 |
Number of Sizes | 12 |
Details
Item | Socket Head Cap Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Head Type | Socket |
Drive | Hex |
Number of Pieces | 200 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100 (U07890.025.0037)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Galvanized Finish, 12 1/2 ga, 286 PK (11811006)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 5/32 in L, Stainless Steel Body, 100 PK (TFC0605-100)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC83)
- PRECISION BRAND 375 Piece Metric Set Screw Assortment (12975)
- PRECISION BRAND Dowel Pin Assortment (12912)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 240 PCS (TK100)
- SEACHOICE Machine Screw, Stainless Steel, Plain Finish (59431)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Stainless Steel, Brass, Nylon, Zinc Plated Finish, 450 PCS (APS1)
- HAMMOND 10-32 Rack Screws, 500-Count (SCREW1032-500)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Metric 10.9 Coarse Thread Bolt and Nut Bin Assortment, 4PK (T5445BA109)
- Precision Brand Screw & Bolt Assortments