Shop All Shim Stock Assortments
Precision Brand
Slotted Shim with Tab B-3"x3", 0.0250" Thickness, Pk20
Mfr # 42146
Zoro # G3174997
product price: $29.75
/pk 20, $1.49/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material PVC
- Shim Thickness 0.025 in
- Thickness Tolerance +/-0.001 in
- Shim Trade Size B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 42146
- Zoro # G3174997
- UPC # 698158421466
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | B |
Width Tolerance | +/-0.030 in |
Shim Width | 3 in |
Shim Length | 3 in |
Length Tolerance | +/-0.030 in |
Slot Width | 3/4 in |
Slot Depth | 1 1/2 in |
Size | B-3"x3" |
Tab Height | 11/16 in |
Width | 3" |
Tab Width | 11/16 in |
Bolt Size | 5/8 in |
Length | 3" |
Maximum Bolt Size | 5/8 in |
Trade Size | B |
Description
Slotted Shim,Untabbed,0.025 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.025 in, Slot Width 3/4 in, Slot Depth 1 1/2 in, Tab Height 11/16 in, Tab Width 11/16 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color White, Product Type Slotted Shims, Application Used For Mounting And Leveling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Combo Barrel/Screw, #6-32, 3/8 to 1/2 in Brl Lg, 3/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4105SSPAK)
- L.H. DOTTIE #10-32 x 1 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS10321)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 7/16 in W, 7/16 in H (WWG310437043736)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK25 (M39150.060.0032)
- PRECISION BRAND Shim Stock Assortment 20 x 20", Pk14 (44915)
- PRECISION BRAND Lengthening Shim Assortment, Pk270 (26005)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0075" Thickness, Pk20 (42141)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.125", Pk19 (25240)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0030" Thickness, Pk20 (42121)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.750", Pk19 (25180)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0150" Thickness, Pk20 (42110)
- Precision Brand Shim Stock Assortments