Shop All Shim Stock Assortments
Precision Brand
Slotted Shim with Tab AA, 0.0010" Thickness, Pk20
Mfr # 42101
Zoro # G3266645
product price: $7.25
/pk 20, $0.36/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material Polyester
- Shim Thickness 0.001 in
- Thickness Tolerance +/-0.00005 in
- Shim Trade Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 42101
- Zoro # G3266645
- UPC # 698158421015
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | AA |
Width Tolerance | +/-0.030 in |
Shim Width | 1 in |
Shim Length | 1 in |
Length Tolerance | +/-0.030 in |
Slot Width | 5/16 in |
Slot Depth | 51/64 in |
Bolt Size | 1/4 in |
Width | 1" |
Tab Height | 1/4 in |
Length | 1" |
Size | AA-1"x1" |
Tab Width | 1/4 in |
Trade Size | AA |
Maximum Bolt Size | 1/4 in |
Description
Slotted Shim,Untabbed,0.001 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size AA, Shim Length 1 in, Shim Width 1 in, Thickness 0.001 in, Slot Width 5/16 in, Slot Depth 51/64 in, Tab Height 1/4 in, Tab Width 1/4 in, Thickness Tolerance +/-0.00005 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Amber, Product Type Slotted Shims, Application Used For Mounting And Leveling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1098_72_0)
- PRECISION BRAND Shim Asst, Stainless Steel, 316, 6 x 12" (22895)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-ACB-229)
- USA INDUSTRIALS Neoprene Rubber Strip-40A-3/8"T x 2 (BULK-RS-N40-250)
- PRECISION BRAND Lengthening Shim Assortment, Pk270 (26005)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0030" Thickness, Pk20 (42121)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0050" Thickness, Pk20 (42123)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0250" Thickness, Pk20 (42112)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24460)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0075" Thickness, Pk20 (42141)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24160)
- Precision Brand Shim Stock Assortments