Shop All Shim Stock Assortments
Precision Brand
Slotted Shim with Tab A-2"x2", 0.0300" Thickness, Pk20
Mfr # 42130
Zoro # G3408167
product price: $19.95
/pk 20, $1.00/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material PVC
- Shim Thickness 0.03 in
- Thickness Tolerance +/-0.002 in
- Shim Trade Size A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 42130
- Zoro # G3408167
- UPC # 698158421305
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | A |
Width Tolerance | +/-0.030 in |
Shim Width | 2 in |
Shim Length | 2 in |
Length Tolerance | +/-0.030 in |
Slot Width | 5/8 in |
Slot Depth | 1 5/16 in |
Tab Height | 9/16 in |
Length | 2" |
Bolt Size | 1/2 in |
Tab Width | 9/16 in |
Width | 2" |
Size | A-2"x2" |
Maximum Bolt Size | 1/2 in |
Trade Size | A |
Description
Slotted Shim,Untabbed,0.03 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.03 in, Slot Width 5/8 in, Slot Depth 1 5/16 in, Tab Height 9/16 in, Tab Width 9/16 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Coral, Product Type Slotted Shims, Application Used For Mounting And Leveling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, V, 0.377 In (O1DV6)
- E. JAMES Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (CSBUNA-5/8-10)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7778)
- PRECISION BRAND Lengthening Shim Assortment, 33 Sizes, Pk330 (26500)
- PRECISION BRAND ALL-IN-ONE MASTER SLOTTED SHIM ASST - 300/P (42996)
- PRECISION BRAND Slotted Shim Assortment, Pk170 (42904)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Brass, Pk15 (17955)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.750", Pk19 (25180)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 0.500", Pk19 (25140)
- ZORO SELECT Slotted Shim 3 x 3" x 0.020", Pk20 (36D738)
- Precision Brand Shim Stock Assortments