Shop All Shim Stock
Precision Brand
Slotted Shim, Tab, B, 0.0600 In, PK20
Mfr # 42150
Zoro # G2775753
product price: $74.99
/pk 20, $3.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material PVC
- Shim Thickness 0.06 in
- Thickness Tolerance +/-0.003 in
- Shim Width 3 in
- Width Tolerance +/-0.030 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 42150
- Zoro # G2775753
- UPC # 698158421503
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 3 in |
Width Tolerance | +/-0.030 in |
Shim Length | 3 in |
Length Tolerance | +/-0.030 in |
Length | 3" |
Width | 3" |
Slot Depth | 1 1/2 in |
Tab Height | 11/16 in |
Shim Trade Size | B |
Slot Width | 3/4 in |
Tab Width | 11/16 in |
Size | B-3"x3" |
Bolt Size | 5/8 in |
Maximum Bolt Size | 5/8 in |
Trade Size | B |
Description
Slotted Shim,Untabbed,0.06 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size B, Shim Length 3 in, Shim Width 3 in, Thickness 0.06 in, Slot Width 3/4 in, Slot Depth 1 1/2 in, Tab Height 11/16 in, Tab Width 11/16 in, Thickness Tolerance +/-0.003 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Clear, Product Type Slotted Shims, Application Used For Mounting And Leveling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_12_36)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-S60-17)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 4"Diameter x1/8"Length (BULK-PD-CAC-5)
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075" to 0.140" (LK1660-100)
- PRECISION BRAND Alum Laminated, .003", .032 x 24 x 24" (71332)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 12 In (17428)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22350)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0040 In, Width: 12" (22205)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.015 In, PK2 (23220)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0020 In (23110)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 1/2" Slot PK25 (6020PK25)
- Precision Brand Shim Stock