Shop All Shim Stock Assortments
Precision Brand
Slotted Shim, Tab, AA, 0.0200 In, PK20
Mfr # 42111
Zoro # G1318317
product price: $15.15
/pk 20, $0.76/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Untabbed
- Shim Material PVC
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
- Shim Trade Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 42111
- Zoro # G1318317
- UPC # 698158421114
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Shim Trade Size | AA |
Width Tolerance | +/-0.030 in |
Shim Width | 1 in |
Shim Length | 1 in |
Length Tolerance | +/-0.030 in |
Slot Width | 5/16 in |
Slot Depth | 51/64 in |
Width | 1" |
Size | AA-1"x1" |
Length | 1" |
Tab Height | 1/4 in |
Tab Width | 1/4 in |
Bolt Size | 1/4 in |
Maximum Bolt Size | 1/4 in |
Trade Size | AA |
Description
Slotted Shim,Untabbed,0.02 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size AA, Shim Length 1 in, Shim Width 1 in, Thickness 0.02 in, Slot Width 5/16 in, Slot Depth 51/64 in, Tab Height 1/4 in, Tab Width 1/4 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.030 in, Width Tolerance +/-0.030 in, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Yellow, Product Type Slotted Shims, Application Used For Mounting And Leveling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Steel, 25 PK (ALS4T-1032-225)
- ZORO SELECT 5/8"-11 Steel Zinc Plated Finish Square Nut - Regular, 25 pk. (SQNI20620-025BX)
- FOREVERBOLT Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/32 in Ht, 50 PK (FB3HEXN1420P50)
- ZORO SELECT M6-1.00 x 8 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.060.0008)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0005" Thickness, Pk20 (42100)
- PRECISION BRAND Lengthening Shim Assortment, 33 Sizes, Pk330 (26500)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24260)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 2.000", Pk19 (25480)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0200" Thickness, Pk20 (42128)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0150" Thickness, Pk20 (42144)
- ZORO SELECT Slotted Shim 2 x 2" x 0.010", Pk20 (36D723)
- Precision Brand Shim Stock Assortments