Shop All Slotted Shim Stock
Precision Brand
Slotted Shim, g Red, Plastic, PK500
Mfr # 6100
Zoro # G710534663
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 3 in
- Shim Length 4 in
- Slot Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6100
- Zoro # G710534663
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 3 in |
Shim Length | 4 in |
Slot Width | 13/16 in |
Slot Depth | 3 in |
Details
Item | Slotted Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Temper | Not Rated |
Material Grade/Class | Ungraded |
Material | Plastic |
Color | Red |
Thickness | 0.125 in |
Product Type | Slotted Shims |
Description
Slotted Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 4 in, Shim Width 3 in, Thickness 0.125 in, Slot Width 13/16 in, Slot Depth 3 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Red, Product Type Slotted Shims, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1 1/8 in W (14H1.125-72)
- ZORO SELECT 1/2" Cork Sheet, 12"x36" (4NLZ7)
- E. JAMES Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (4040-1/4A)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ12)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ20)
- GLAZELOCK Shim, 1-1/2" x 7-3/4" Tapered Wedge Shims Black Bulk 288pk (GL-H8B)
- GLAZELOCK 1/8", 2" x 4" Plastic Flat Plate Shims Red 600pc/box (50 sheets of 12) (FS02)
- GLAZELOCK 8" x 1-1/2" x 5/16" Wedgelock Shims Black 288pc/box (WL02)
- GLAZELOCK 1/8" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ14)
- GLAZELOCK 1/32", 4 3/16"L x 1 7/8"W 5/8" Snap-off Plastic Shims Green 1/2" stack 125stacks/2000pc/box (MS01)
- Precision Brand Slotted Shim Stock