Shop All Slotted Shim Stock
Precision Brand
Slotted Shim, g Red, Plastic, PK1000
Mfr # 6070
Zoro # G810534730
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 1 1/2 in
- Shim Length 3 1/2 in
- Slot Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6070
- Zoro # G810534730
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 1 1/2 in |
Shim Length | 3 1/2 in |
Slot Width | 1/2 in |
Slot Depth | 3 in |
Details
Item | Slotted Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Thickness | 0.125 in |
Color | Red |
Temper | Not Rated |
Material | Plastic |
Material Grade/Class | Ungraded |
Product Type | Slotted Shims |
Description
Slotted Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 3 1/2 in, Shim Width 1 1/2 in, Thickness 0.125 in, Slot Width 1/2 in, Slot Depth 3 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Red, Product Type Slotted Shims, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, SS, 304/304L, 1/2 x 6 x 6 In (4ZDU7)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (6994)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 70A (BULK-RS-E70MIL-19)
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x4", 60A (BULK-RS-HPN60-26)
- GLAZELOCK 1/16", 4 1/2"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 30x2pk Retail Peg 960pcs (GL17-2P)
- GLAZELOCK 1/4", 2" x 4" Plastic Flat Plate Shims Black 300pc/box (25 sheets of 12) (FS01)
- GLAZELOCK 1/8" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo14)
- GLAZELOCK 1/4", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Black 400pc/box (GLZ04)
- GLAZELOCK 1/4" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo10)
- GLAZELOCK 1/16" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo15)
- GLAZELOCK 1/4" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo13)
- Precision Brand Slotted Shim Stock