Shop All Slotted Shim Stock
Precision Brand
Slotted Shim, g Black, Plastic, PK250
Mfr # 6105
Zoro # G710534670
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 3 in
- Shim Length 4 in
- Slot Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6105
- Zoro # G710534670
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 3 in |
Shim Length | 4 in |
Slot Width | 13/16 in |
Slot Depth | 3 in |
Details
Item | Slotted Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Thickness | 0.25 in |
Temper | Not Rated |
Color | Black |
Material | Plastic |
Material Grade/Class | Ungraded |
Product Type | Slotted Shims |
Description
Slotted Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 4 in, Shim Width 3 in, Thickness 0.25 in, Slot Width 13/16 in, Slot Depth 3 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Black, Product Type Slotted Shims, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 12L14, 1/2 In Dia x 6 Ft (2HJT6)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 25 Ft (ZUSA-RC-1366)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x2ID, Pk10 (25472)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-PP-14)
- GLAZELOCK 1/16", 4 1/2"L x 1 7/8"W x1H” Snap-off Plastic Shims Black 60 Retail Wrapped Stacks/960pc/box (SP17)
- GLAZELOCK 1/4", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Black 100pc/bag (Econo04)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo20)
- GLAZELOCK 1/16" 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Blue 100pc/bag (Econo06)
- GLAZELOCK 1/2" 3-1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Brown 250pc/box (GLZ09)
- GLAZELOCK 1/8" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ14)
- GLAZELOCK 1/32", 4 3/16"L x 1 7/8"W 5/8" Snap-off Plastic Shims Green 1/2" stack 125stacks/2000pc/box (MS01)
- Precision Brand Slotted Shim Stock