Shop All Slotted Shim Stock
Precision Brand
Slotted Shim, g Black, Plastic, PK150
Mfr # 6060
Zoro # G910534654
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 2 5/16 in
- Shim Length 3 in
- Slot Width 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6060
- Zoro # G910534654
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 2 5/16 in |
Shim Length | 3 in |
Slot Width | 13/16 in |
Slot Depth | 1 3/4 in |
Details
Item | Slotted Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Material | Plastic |
Color | Black |
Temper | Not Rated |
Thickness | 0.5 in |
Material Grade/Class | Ungraded |
Product Type | Slotted Shims |
Description
Slotted Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 3 in, Shim Width 2 5/16 in, Thickness 0.5 in, Slot Width 13/16 in, Slot Depth 1 3/4 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Black, Product Type Slotted Shims, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.062" Thick x 36" Width x 120" Length - Red (35-007-062)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 70A (BULK-RS-H70-210)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (17967_36_0)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (20783_72_0)
- GLAZELOCK 1/4" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo18)
- GLAZELOCK 1/2" 3-1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Brown 250pc/box (GLZ09)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 1000pc/box (GLZ11)
- GLAZELOCK 1/16" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo15)
- GLAZELOCK Shim, 1-1/2" x 7-3/4" Tapered Wedge Shims Black Bulk 288pk (GL-H8B)
- GLAZELOCK 1/16" 4 1/2"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 60 stacks/960pc/box (GL17)
- Precision Brand Slotted Shim Stock