Shop All Slotted Shim Stock
Precision Brand
Slotted Shim, g Black, Plastic, PK1000
Mfr # 6020
Zoro # G410534840
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 1 1/2 in
- Shim Length 2 in
- Slot Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6020
- Zoro # G410534840
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 1 1/2 in |
Shim Length | 2 in |
Slot Width | 1 1/2 in |
Slot Depth | 1 1/2 in |
Details
Item | Slotted Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Color | Black |
Material Grade/Class | Ungraded |
Material | Plastic |
Temper | Not Rated |
Thickness | 0.25 in |
Product Type | Slotted Shims |
Description
Slotted Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 2 in, Shim Width 1 1/2 in, Thickness 0.25 in, Slot Width 1 1/2 in, Slot Depth 1 1/2 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Black, Product Type Slotted Shims, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22655)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-UHMW-422)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.125" Thick (1ZAN9)
- ONLINEMETALS 1.25" Aluminum Square Bar 6061-T6511-Extruded (1117)
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo12)
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ12)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- GLAZELOCK 3/8" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims White 250pc/box (GLZ26)
- GLAZELOCK 1-1/2" x 7-3/4" Tapered Wedge Shims Black (12 Count), Case of 24 Boxes (GL-H8)
- GLAZELOCK 1/8", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Red 100pc/bag (Econo05)
- GLAZELOCK 1/4" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo18)
- Precision Brand Slotted Shim Stock