Shop All Slotted Shim Stock
Precision Brand
Slotted Shim, g Black, Plastic, PK1000
Mfr # 6015
Zoro # G910534852
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Shim Type Slotted Shim
- Thickness Tolerance +/-.005 in
- Shim Width 1 1/2 in
- Shim Length 2 in
- Slot Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 6015
- Zoro # G910534852
- Country of Origin United States
- Category Slotted Shim Stock
Dimensions
Shim Width | 1 1/2 in |
Shim Length | 2 in |
Slot Width | 1 1/2 in |
Slot Depth | 1 1/2 in |
Details
Item | Slotted Shim |
Slotted Shim Type | Slotted Shim |
Thickness Tolerance | +/-.005 in |
Temper | Not Rated |
Material | Plastic |
Color | Black |
Thickness | 0.25 in |
Material Grade/Class | Ungraded |
Product Type | Slotted Shims |
Description
Slotted Shim, Slotted Shim Type Slotted Shim, Trade Size Not Applicable, Shim Length 2 in, Shim Width 1 1/2 in, Thickness 0.25 in, Slot Width 1 1/2 in, Slot Depth 1 1/2 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-.005 in, Length Tolerance Not Applicable, Width Tolerance Not Applicable, Material Plastic, Material Grade/Class Ungraded, Finish Not Applicable, Temper Not Rated, Color Black, Product Type Slotted Shims, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENMEND Door and Window Screen, Aluminum, 5 in W, 0.5 ft L, 0.013 in Wire Dia, Gray (857101004549)
- ZORO SELECT 3/16" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-11)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (44r1-12)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 2.000", Pk19 (25480)
- GLAZELOCK 1/4" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Black 400pc/box (GLZ21)
- GLAZELOCK 1/16" 5 1/8"L x 1 7/8"W 5/8" Snap-off Plastic Shims Black 1" stack 63 stacks/1008pc/box (GL16)
- GLAZELOCK 3/8" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims White 250pc/box (GLZ26)
- GLAZELOCK 1/8" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo14)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- GLAZELOCK 1/2" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Brown 125pc/box (GLZ25)
- GLAZELOCK 1-1/2" x 7-3/4" Tapered Wedge Shims Black (12 Count), Case of 24 Boxes (GL-H8)
- Precision Brand Slotted Shim Stock