Shop All Shim Stock Assortments
Precision Brand
Shortening Shim Assortment, 26 Sizes, Pk360
Mfr # 26600
Zoro # G3491117
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Thickness Range (In.) 0.0005 to 0.002
- Number of Pieces 360
- Thickness Tolerance +/-0.005 mm, +/-0.010 mm, +/-0.025 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 26600
- Zoro # G3491117
- UPC # 698158266005
- Country of Origin United States
- Category Shim Stock Assortments
Dimensions
Bolt Size | 6 to 20mm |
Inside Dia. | 6 to 20mm |
Outside Dia. | 10 to 30mm |
Inside Diameter Tolerance | +0.254/-0.000 mm |
Number of Sizes | 36 |
Outside Diameter Tolerance | +0.000/-0.254 mm |
Outside Diameter | 5.73 mm, 9.78 mm, 12.73 mm, 17.73 mm, 23.67 mm, 29.67 mm |
Inside Diameter | 6 mm, 8 mm, 10 mm, 12 mm, 16 mm, 20 mm |
Description
Shortening Shim Assortment, System of Measurement Metric, Inside Diameter 6 mm, 8 mm, 10 mm, 12 mm, 16 mm, 20 mm, Product Type Arbor Shim Assortment, Outside Diameter 5.73 mm, 9.78 mm, 12.73 mm, 17.73 mm, 23.67 mm, 29.67 mm, Inside Diameter Tolerance +0.254/-0.000 mm, Outside Diameter Tolerance +0.000/-0.254 mm, Thickness 0.125 mm, 0.25 mm, 0.4 mm, 0.5 mm, 0.65 mm, 0.8 mm, Thickness Tolerance +/-0.005 mm, +/-0.010 mm, +/-0.025 mm, Keyway Width Not Applicable, Keyway Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4532-832-S-12)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61265)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 100 PK (FHS1XX0308-100P1)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 435 PK (UST900012)
- PRECISION BRAND Slotted Shim Assortment, Pk170 (42904)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Brass, Pk12 (17950)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0005" Thickness, Pk20 (42117)
- PRECISION BRAND Slotted Shim Assortment, Pk170 (42906)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0250" Thickness, Pk20 (42146)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.125", Pk19 (25240)
- ZORO SELECT Slotted Shim 5 x 5" x 0.004", Pk20 (36D760)
- Precision Brand Shim Stock Assortments