Shop All Shim Stock
Precision Brand
ShimStock, Sheet, Cold302 SS, 0.0310In, PK2
Mfr # 22600
Zoro # G1572995
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.031 in
- Thickness Tolerance +/-0.002 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 22600
- Zoro # G1572995
- UPC # 698158226009
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 25 in |
Length Tolerance | +0.125/-0.000 in |
Length | 25" |
Size | 6 x 25" |
Width | 6" |
Description
Shim Stock, Shim Length 25 in, Shim Width 6 in, Thickness 0.031 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.002 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SP834)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51041.019.0125)
- ZORO SELECT Weld Stud, 1/4"-20, 1/2 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAP1)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (SCIA-120050-050P)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075In, Matte, PK10 (44640)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16700)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0050 In (44235)
- PRECISION BRAND Shim Stock, 6" W, 100" L, 0.001" Thk (69130)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16974)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0150 In (16725)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 6 In (17730)
- Precision Brand Shim Stock