Shop All Shim Stock
Precision Brand
ShimStock, Sheet, Cold302 SS, 0.0120In, PK2
Mfr # 22560
Zoro # G3062796
product price: $23.69
/pk 2, $11.85/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 302
- Shim Thickness 0.012 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 22560
- Zoro # G3062796
- UPC # 698158225606
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 25 in |
Length Tolerance | +0.125/-0.000 in |
Size | 6 x 25" |
Width | 6" |
Length | 25" |
Description
Shim Stock, Shim Length 25 in, Shim Width 6 in, Thickness 0.012 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" Brass Round Bar 360-H02 Extruded (7121)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 In, 6 Ft (2EZA9)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 3/8 in Thick, Red (ZUSASSR-11)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PVC-166)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 12 In (17428)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22175)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0060 In, Width: 6" (22240)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22973)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22971)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0070 In (22270)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44580)
- Precision Brand Shim Stock