Shop All Shim Stock
Precision Brand
ShimStock, Sheet, Brass, 0.0310In, 6 In, PK10
Mfr # 17915
Zoro # G1131225
product price: $184.99
/pk 10, $18.50/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.031 in
- Thickness Tolerance +/-0.002 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17915
- Zoro # G1131225
- UPC # 698158179152
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Width | 6" |
Size | 6 x 18" |
Length | 18" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.031 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.002 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (BULK-RS-NAT40-206)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16980)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 12"x12", 40A (BULK-RS-NAT40-24)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-116)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22600)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16977)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0050 In (16320)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0250 In (16640)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0040 In, 6 In, Length: 100" (17265)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0010 In (22125)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44580)
- Precision Brand Shim Stock