Shop All Shim Stock
Precision Brand
ShimStock, Sheet, Brass, 0.0200 In, 6 In, PK2
Mfr # 17490
Zoro # G3393521
original price:
$62.62
27% off
new price: $45.45
/pk 2, $22.73/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.02 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17490
- Zoro # G3393521
- UPC # 698158174904
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 25 in |
Length Tolerance | +0.125/-0.000 in |
Size | 6 x 25" |
Length | 25" |
Width | 6" |
Description
Shim Stock, Shim Length 25 in, Shim Width 6 in, Thickness 0.02 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1091_24_0)
- ZORO SELECT SS Hexagon Bar, 6" Overall L (2191_6_0)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSANSR-310)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14755_48_0)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 12 In (17428)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0060 In (16345)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, Pink, PK10 (44655)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0100 In, Width: 6" (16710)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0100 In, Width: 12" (22330)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44580)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0015 In (16155)
- Precision Brand Shim Stock