Shop All Shim Stock
Precision Brand
ShimStock, Sheet, Brass, 0.0120 In, 6 In, PK2
Mfr # 17440
Zoro # G2930401
product price: $23.49
/pk 2, $11.75/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.012 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17440
- Zoro # G2930401
- UPC # 698158174409
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 25 in |
Length Tolerance | +0.125/-0.000 in |
Width | 6" |
Length | 25" |
Size | 6 x 25" |
Description
Shim Stock, Shim Length 25 in, Shim Width 6 in, Thickness 0.012 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-13-PK1000)
- ZORO SELECT Carriage Bolt, 7/16-14, 2-1/2 in., PK25 (U08300.043.0250)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0200)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (U34121.018.0066)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17972)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0120In, PK10 (16875)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0040 In, Width: 12" (22205)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0070 In (22260)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.008 In, PK2 (22520)
- PRECISION BRAND Shim Sheets, 0.004"x12"x8", Steel, PK5 (16935)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0080 In (16395)
- Precision Brand Shim Stock