Shop All Shim Stock
Precision Brand
ShimStock, Sheet, Brass, 0.0100In, 6 In, PK10
Mfr # 17870
Zoro # G2605827
product price: $88.79
/pk 10, $8.88/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Product Information
- Brand Precision Brand
- MFR # 17870
- Zoro # G2605827
- UPC # 698158178704
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Width | 6" |
Size | 6 x 18" |
Length | 18" |
Details
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.01 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.001 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-NYL-101)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0317-10)
- ZORO SELECT PU Ball, 2 in, Black, Standard Grade, 80A (BULK-RB-P80-11)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-23)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22350)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16976)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0200In, PK10 (16900)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In (44225)
- PRECISION BRAND Laminated Shim .002, SS, .010 x 20 x 24" (72010)
- PRECISION BRAND Shim Stock, 6" W, 100" L, 0.01" Thk (69450)
- AMPG Shim, Lengthening, ID 0.171 In, PK50 (2DMA5)
- Precision Brand Shim Stock