Shop All Shim Stock
Precision Brand
ShimStck, Sheet, Poly, 0.0030In, 5 L, PK5
Mfr # 44525
Zoro # G0660256
original price:
$24.83
30% off
new price: $17.29
/pk 5, $3.46/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Polyester
- Shim Thickness 0.003 in
- Thickness Tolerance +/-5%
- Shim Width 5 in
- Width Tolerance +/-0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44525
- Zoro # G0660256
- UPC # 698158445257
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 5 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Size | 5 x 20" |
Width | 5" |
Length | 20" |
Description
Shim Stock, Shim Length 20 in, Shim Width 5 in, Thickness 0.003 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Green, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-377, Pack Size Small Pack, Tensile Strength 30,000 psi, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L (TACRE2.000X2.500X72.000)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL03.00XOH)
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 3 In, 1 Ft L (2HKJ7)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0040 In (44230)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In (44225)
- PRECISION BRAND Shim Stainless Steel 316, .020 x 6 x 100" (22830)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, Pink, PK10 (44555)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0250In, PK2 (22992)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0035 In, PK10 (16835)
- MAUDLIN PRODUCTS Shim, Roll, 302, Full Hard, 6x100 Inx0.787mm (031-6-100)
- Precision Brand Shim Stock