Shop All Shim Stock
Precision Brand
ShimStck, Sheet, Poly, 0.0015 In, 5 L, PK5
Mfr # 44515
Zoro # G2393212
product price: $14.35
/pk 5, $2.87/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Polyester
- Shim Thickness 0.0015 in
- Thickness Tolerance +/-5%
- Shim Width 5 in
- Width Tolerance +/-0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44515
- Zoro # G2393212
- UPC # 698158445158
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 5 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Size | 5 x 20" |
Length | 20" |
Width | 5" |
Description
Shim Stock, Shim Length 20 in, Shim Width 5 in, Thickness 0.002 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Purple, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-377, Pack Size Small Pack, Tensile Strength 30,000 psi, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 3/8" X 2-1/2" Aluminum Flat Bar, 6061, 6" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X2.5FLT6061T6511-6)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Blue (1001312BLU)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 12" W x 0.030" Thick (G15-30F-12X10)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Clear 5005 AQ (23891)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0250 In, 6 In (17735)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005 In, PK10 (44635)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0100 In, Width: 12" (22330)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44680)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0015 In (44215)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0180 In (16570)
- PRECISION BRAND Slotted Shim, 2" x 2" Mini Asst, 130 pcs. (42940)
- Precision Brand Shim Stock