Shop All Shim Stock
Precision Brand
ShimStck, Sheet, Poly, 0.0005 In, 5 L, PK5
Mfr # 44505
Zoro # G2065935
product price: $21.29
/pk 5, $4.26/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Polyester
- Shim Thickness 0.0005 in
- Thickness Tolerance +/-5%
- Shim Width 5 in
- Width Tolerance +/-0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44505
- Zoro # G2065935
- UPC # 698158445059
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 5 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Width | 5" |
Size | 5 x 20" |
Length | 20" |
Description
Shim Stock, Shim Length 20 in, Shim Width 5 in, Thickness 0.001 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Silver, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-377, Pack Size Small Pack, Tensile Strength 30,000 psi, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.037.2400)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 7 in L (N04100.087.0700)
- HILLMAN Wood Screw, #6, 1 in (40021)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0010 In, PK5 (44610)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0060 In (16790)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0060 In (23155)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, Pink, PK10 (44655)
- PRECISION BRAND Shim Stock, Roll, Aluminum, 0.0050 In, 6 In (69320)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0005 In, PK5 (44605)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0070 In (22270)
- Precision Brand Shim Stock