Shop All Shim Stock
Precision Brand
ShimStck, Sheet, ColdLowStl, 0.0310In, PK10
Mfr # 16915
Zoro # G2374084
product price: $59.79
/pk 10, $5.98/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.031 in
- Thickness Tolerance +/-0.002 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16915
- Zoro # G2374084
- UPC # 698158169153
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Width | 6" |
Size | 6 x 18" |
Length | 18" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.031 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.002 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Bulk Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (BULK-RS-E60-206)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1/2 In, 6 Ft (61F.25X.5-72)
- RUBBER-CAL Cloth Inserted SBR - 70A - Rubber Sheet - 1/8" Thick - 24" Width x 12" Length - Black (20-107)
- ZORO SELECT Rod, Steel, 4140, 7/8 In Dia x1 Ft L (2HKN5)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16700)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.02 In, PK2 (22580)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In, Width: 6" (22150)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16980)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22185)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In (22160)
- AMPG Shim, Lengthening, ID 0.473 In, PK25 (2DMC8)
- Precision Brand Shim Stock