Shop All Shim Stock
Precision Brand
ShimStck, Sheet, ColdLowStl, 0.0100In, PK10
Mfr # 16870
Zoro # G2497442
product price: $36.59
/pk 10, $3.66/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.01 in
- Thickness Tolerance +/-0.00075 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16870
- Zoro # G2497442
- UPC # 698158168705
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Length | 18" |
Width | 6" |
Size | 6 x 18" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.01 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 1 Ft L (60R1.75-12)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-H60-164)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18f.375x10-6)
- ZORO SELECT 4142 Flat Stock, 1In Wx36In L (NT1416)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0040 In (44230)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0300In, Coral, PK10 (44670)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005, 5L, PK10 (44535)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0005 In (44205)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17971)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44550)
- PRECISION BRAND Assorted Sheet, SS150mm x 300mm (22999)
- Precision Brand Shim Stock