Shop All Shim Stock
Precision Brand
ShimStck, Sheet, ColdLowStl, 0.0090In, PK10
Mfr # 16865
Zoro # G2956886
product price: $31.79
/pk 10, $3.18/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.009 in
- Thickness Tolerance +/-0.00075 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16865
- Zoro # G2956886
- UPC # 698158168651
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Length | 18" |
Size | 6 x 18" |
Width | 6" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.009 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.056.9999)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 50 PK (50720)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK (9091197)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07151.025.0075)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16670)
- PRECISION BRAND Shim Sheets, 0.004"x12"x8", Steel, PK5 (16935)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0200 In (16590)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0020 In, 6 In (17195)
- PRECISION BRAND ShimStck, Sheet, HighBlue Stl, 0.0250In, PK2 (23260)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0040 In (16280)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22340)
- Precision Brand Shim Stock