Shop All Shim Stock
Precision Brand
ShimStck, Sheet, ColdLowStl, 0.0070In, PK10
Mfr # 16855
Zoro # G1278277
product price: $29.59
/pk 10, $2.96/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.007 in
- Thickness Tolerance +/-0.00075 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16855
- Zoro # G1278277
- UPC # 698158168552
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Size | 6 x 18" |
Width | 6" |
Length | 18" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.007 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.064", 3/4" W, 1 ft. (8247)
- PHIFER Door and Window Screen, Fiberglass, 108 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000022)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 0.500" Thick (G15-.50F-24X24)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7488)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 6 In (17305)
- PRECISION BRAND Shim Stock, Roll, High Blue Stl, 0.0070 In (23165)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0100 In (16460)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0180 In (16560)
- PRECISION BRAND Shim Stock, Roll, Aluminum, 0.0050 In, 6 In (69320)
- PRECISION BRAND Wedge Shims, Rigid, Black, PK200 (48605)
- EZ-SHIM 20PK BLK Plastic Shims (ETC-1A)
- Precision Brand Shim Stock