Shop All Shim Stock
Precision Brand
ShimStck, Sheet, ColdLowStl, 0.0035 In, PK10
Mfr # 16835
Zoro # G0429721
product price: $37.15
/pk 10, $3.72/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.0035 in
- Thickness Tolerance +/-0.001 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16835
- Zoro # G0429721
- UPC # 698158168354
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Length | 18" |
Width | 6" |
Size | 6 x 18" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.004 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.001 in, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0087)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48401)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLK38P100)
- SUBURBAN BOLT AND SUPPLY Short Drop-In Anchor, 3/8" Dia, Carbon Steel (A04106326)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0040 In (16280)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0100In, 6 In, PK10 (17870)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0250 In, 6 In (17735)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0100 In, 10 In (44245)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0100 In, Width: 6" (16710)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.01In, PK2 (22550)
- PRECISION BRAND Assorted Sheet, SS150mm x 300mm (22999)
- Precision Brand Shim Stock