Shop All Shim Stock
Precision Brand
ShimStck, Sheet, ColdLowStl, 0.0030In, PK10
Mfr # 16830
Zoro # G0743023
product price: $26.19
/pk 10, $2.62/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.003 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16830
- Zoro # G0743023
- UPC # 698158168309
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Length | 18" |
Size | 6 x 18" |
Width | 6" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.003 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-10 Percent, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/2"-20, 2 ft, Steel, Grade 8, Plain Finish (2030168)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (N04104.050.0800)
- DISCO Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (11744PK)
- ZORO SELECT 1/4x1-1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-048)
- PRECISION BRAND Slotted Shim, .005" x 3" x 3", 20 pcs. (42325)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0030 In (22175)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0020 In, 6", PK10 (17820)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22600)
- PRECISION BRAND .006in. X 24in. X 24in. LAMINATED ALUMINUM SHIM .002in. LAM (71006)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.025 In, White, PK10 (44665)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0250 In, 6 In, PK2 (17510)
- Precision Brand Shim Stock