Shop All Shim Stock
Precision Brand
ShimStck, Sheet, ColdLowStl, 0.0020In, PK10
Mfr # 16820
Zoro # G3043022
product price: $28.49
/pk 10, $2.85/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.002 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16820
- Zoro # G3043022
- UPC # 698158168200
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Length | 18" |
Size | 6 x 18" |
Width | 6" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.002 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-10 Percent, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.23 in Overall Width, Style: Edge Trim (1581-10)
- ZORO SELECT White Acetal Copolymer Plastic Sheet 24" L x 12" W x 1/32" Thick (BULK-PS-AC-49)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 1.250 Thick, 12 X 24 (SDELBK1.250-12X24)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/16A-25)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0040 In (16780)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0310In, PK10 (16915)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0050 In (16330)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In (16740)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0200 In, 6 In, PK2 (17490)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 12 In (17427)
- MAUDLIN PRODUCTS Blue Plastic Shim Coil - .005" x 20" x 20" (PL-005S)
- Precision Brand Shim Stock