Shop All Shim Stock
Precision Brand
ShimStck, Sheet, ColdLowStl, 0.0010 In, PK10
Mfr # 16810
Zoro # G1186692
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Shim Thickness 0.001 in
- Thickness Tolerance +/-10%
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Brand
- MFR # 16810
- Zoro # G1186692
- UPC # 698158168101
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Size | 6 x 18" |
Length | 18" |
Width | 6" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.001 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-10 Percent, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Silver, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1008, AISI-1010, ASTM-A109, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Red (1001330R)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-NYL-11)
- ZORO SELECT Beige ABS Tube Stock 1 ft L, 1/8 in Inside Dia, 1/4 in Outside Dia (BULK-PT-ABS-11)
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/8" Thick x 15" Wide x 15" L (BULK-FGSM-AH-6)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17977)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0020 In, 12 In (17205)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0070 In (16795)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22340)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0200 In, Width: 6" (22390)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22972)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0090 In, 6 In (17390)
- Precision Brand Shim Stock