Shop All Feeler Gauges
Precision Brand
Shim Stock, White, .025", Vinyl, 5"x20"
Mfr # 44165
Zoro # G3786566
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sheet
- Material Vinyl
- Thickness (In.) 0.025
- Thickness (mm) .635
- Shim Temper Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44165
- Zoro # G3786566
- UPC # 698158441655
- Country of Origin United States
- Category Feeler Gauges
Dimensions
Width | 5" |
Length | 20" |
Length Tolerance | +/-0.063 in |
Width Tolerance | +/-0.063 in |
Size | 5 x 20" |
Shim Width | 5 in |
Shim Length | 20 in |
Description
Shim Stock, Shim Length 20 in, Shim Width 5 in, Thickness 0.025 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color White, Application Brackets, Gaskets, Shims, Springs, Washers, Wear Plates, System of Measurement Inch, Material Quality Standards L-P-535, Pack Size Small Pack, Tensile Strength 6,600 psi, Maximum Operating Temperature 155 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable Self-Leveling Green Planar Laser Level (93PLL)
- EVOLUTION 7" Aluminum Cutting Blade, 20mm Arbor (180BLADEAL)
- L.H. DOTTIE L.H. Dottie Replacement Carbide Hole Cutter Pilot Bit (CTP)
- SUPER TOOL Carbide 135 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/16" (50642)
- PRECISION BRAND Feeler Gauge, 0.0250x12 L, PK12 (19700)
- PRECISION BRAND Feeler Gauge, High Carbon .025", PK10 (19695)
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 (19530)
- PRECISION BRAND Feeler Gauge, High Carbon .018", PK10 (19550)
- PRECISION BRAND Feeler Gauge, 0.0500x12 L, PK6 (19805)
- PRECISION BRAND Feeler Gauge, 0.0010x12 L, PK12 (19120)
- PERFORMANCE TOOL 6 Blade Non Magnetic Feeler Gauge, W80526 (W80526)
- Precision Brand Precision Gauges & Accessories