Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, PVC, 0.0600 In, 10 In
Mfr # 44285
Zoro # G1842267
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material PVC
- Shim Thickness 0.06 in
- Thickness Tolerance +/-5%
- Shim Width 10 in
- Width Tolerance +/-0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44285
- Zoro # G1842267
- UPC # 698158442850
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 10 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Length | 20" |
Width | 10" |
Size | 10 x 20" |
Description
Shim Stock, Shim Length 20 in, Shim Width 10 in, Thickness 0.06 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Clear, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-535, Pack Size Small Pack, Tensile Strength 14,000 psi, Maximum Operating Temperature 155 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/2" T, White (2NJC9)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Charcoal (ZUSA-PU-96)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 1/4 in Inside Dia, 2 5/8 in Outside Dia (63942104)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0060 In, Width: 6" (22240)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In, Width: 6" (16750)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0025 In (16215)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44650)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0010 In, 6 In (68130)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0030 In (16245)
- AMPG Shim, Round, Min ID 0.378 In, PK25 (2JHK1)
- Precision Brand Shim Stock