Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, PVC, 0.0200", Yellow, PK10
Mfr # 44660
Zoro # G0626245
original price:
$82.83
14% off
new price: $70.49
/pk 10, $7.05/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material PVC
- Shim Thickness 0.02 in
- Thickness Tolerance +/-5%
- Shim Width 10 in
- Width Tolerance +/-0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44660
- Zoro # G0626245
- UPC # 698158446605
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 10 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Size | 10 x 20" |
Width | 10" |
Length | 20" |
Description
Shim Stock, Shim Length 20 in, Shim Width 10 in, Thickness 0.02 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Yellow, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-535, Pack Size Small Pack, Tensile Strength 6,600 psi, Maximum Operating Temperature 155 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 9/16 in Ht, 5 PK (U12100.100.0001)
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0350)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51050.019.0175)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Black Zinc, 20 PK (34167)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0015 In (16155)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0250In, PK10 (16910)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.032 In, PK2 (23280)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16978)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0125In, Black, PK10 (44550)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, 10 In (44275)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17978)
- Precision Brand Shim Stock