Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, PVC, 0.0125In, Black, PK10
Mfr # 44650
Zoro # G0417252
product price: $60.59
/pk 10, $6.06/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material PVC
- Shim Thickness 0.0125 in
- Thickness Tolerance +/-5%
- Shim Width 10 in
- Width Tolerance +/-0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44650
- Zoro # G0417252
- UPC # 698158446506
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 10 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Width | 10" |
Size | 10 x 20" |
Length | 20" |
Description
Shim Stock, Shim Length 20 in, Shim Width 10 in, Thickness 0.013 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Black, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-535, Pack Size Small Pack, Tensile Strength 6,600 psi, Maximum Operating Temperature 155 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.25 W x (26160)
- ZORO SELECT Felt, F3, 1/2 In Thick, 2 x 60 In (2FJR6)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 7/8" Dia. (7331_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11805_18_0)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22350)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0180 In (16560)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0150In, PK10 (16885)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22975)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0060In, PK10 (16850)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44580)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0060 In, 6 In (17760)
- Precision Brand Shim Stock