Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, PVC, 0.0125In, Black, PK10
Mfr # 44550
Zoro # G2726062
product price: $35.49
/pk 10, $3.55/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material PVC
- Shim Thickness 0.0125 in
- Thickness Tolerance +/-5%
- Shim Width 5 in
- Width Tolerance +/-0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44550
- Zoro # G2726062
- UPC # 698158445509
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 5 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Width | 5" |
Length | 20" |
Size | 5 x 20" |
Description
Shim Stock, Shim Length 20 in, Shim Width 5 in, Thickness 0.013 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Vinyl, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Black, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-535, Pack Size Small Pack, Tensile Strength 6,600 psi, Maximum Operating Temperature 155 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 1/2 In, 3 Ft (2EZK2)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-4)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 36" W x 36" L (BULK-RS-S60CLRFDA-23)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0090 In (16415)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16977)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0220 In (16610)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 6 In (17495)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0120 In, 6 In (17445)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0020 In (44220)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0120 In, 12 In (17426)
- Precision Brand Shim Stock