Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, Polyester, 0.004 In, PK10
Mfr # 44630
Zoro # G2220251
product price: $54.59
/pk 10, $5.46/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Polyester
- Shim Thickness 0.004 in
- Thickness Tolerance +/-5%
- Shim Width 10 in
- Width Tolerance +/-0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44630
- Zoro # G2220251
- UPC # 698158446308
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 10 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Length | 20" |
Size | 10 x 20" |
Width | 10" |
Description
Shim Stock, Shim Length 20 in, Shim Width 10 in, Thickness 0.004 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Tan, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-377, Pack Size Small Pack, Tensile Strength 30,000 psi, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/4 in L, 10 PK (U08441.075.0325)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31565)
- MIDWEST FASTENER Hog Ring Staples, Steel, 100 PK (50112)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38131.050.0001)
- PRECISION BRAND Shim Stock, Roll, Aluminum, 0.0040 In, 6 In (69280)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0015 In (16155)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16980)
- PRECISION BRAND Laminated Shim .002, SS, .010 x 20 x 24" (72010)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0600 In, 10 In (44285)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0080In, PK10 (16860)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22975)
- Precision Brand Shim Stock