Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, Polyester, 0.0015 In, PK5
Mfr # 44615
Zoro # G1718315
product price: $23.39
/pk 5, $4.68/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Polyester
- Shim Thickness 0.0015 in
- Thickness Tolerance +/-5%
- Shim Width 10 in
- Width Tolerance +/-0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44615
- Zoro # G1718315
- UPC # 698158446155
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 10 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Width | 10" |
Length | 20" |
Size | 10 x 20" |
Description
Shim Stock, Shim Length 20 in, Shim Width 10 in, Thickness 0.002 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Purple, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-377, Pack Size Small Pack, Tensile Strength 30,000 psi, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.750" Thick (BULK-PS-PP-591)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/2 in W (18H.5-12)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3 in W (18S3-24)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 1" W x 1/2" Thick (BULK-PS-ACB-105)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0025 In (16215)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0040 In, Width: 12" (22205)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0010 In (16700)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0150 In, 6 In, Length: 100" (17475)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0070 In, 6 In (17355)
- PRECISION BRAND Slotted Shim, .005" x 3" x 3", 20 pcs. (42325)
- MAUDLIN PRODUCTS Blue Plastic Shim Coil - .005" x 20" x 20" (PL-005S)
- Precision Brand Shim Stock