Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, Polyester, 0.0010 In
Mfr # 44210
Zoro # G2252957
original price:
$8.48
21% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Polyester
- Shim Thickness 0.001 in
- Thickness Tolerance +/-5%
- Shim Width 10 in
- Width Tolerance +/-0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 44210
- Zoro # G2252957
- UPC # 698158442102
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 10 in |
Width Tolerance | +/-0.063 in |
Shim Length | 20 in |
Length Tolerance | +/-0.063 in |
Length | 20" |
Width | 10" |
Size | 10 x 20" |
Description
Shim Stock, Shim Length 20 in, Shim Width 10 in, Thickness 0.001 in, Length Tolerance +/-0.063 in, Width Tolerance +/-0.063 in, Thickness Tolerance +/-5 Percent, Material Polyester, Material Grade/Class Ungraded, Finish Plain, Temper Not Rated, Color Amber, Application Gaskets, Various Manufacturing Applications, System of Measurement Inch, Material Quality Standards L-P-377, Pack Size Small Pack, Tensile Strength 30,000 psi, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 1/4 in Sq, 10 PK (WWG-35247)
- ZORO SELECT #8-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0050)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0012)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0030In, 5 L, PK5 (44525)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0310 In (22430)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0080 In, Width: 6" (22285)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0300In, Coral, PK10 (44670)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0040 In (22195)
- PRECISION BRAND Shim Stock, Sheet, 302 SS, 0.02 In, PK2 (22580)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0100In, 6 In, PK10 (17870)
- Precision Brand Shim Stock