Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, High Bl, Stl, 0.0080", PK2
Mfr # 23170
Zoro # G2561781
original price:
$41.57
5% off
new price: $39.45
/pk 2, $19.73/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1095
- Shim Thickness 0.008 in
- Thickness Tolerance +/-0.00075 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 23170
- Zoro # G2561781
- UPC # 698158231706
- Country of Origin India
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 25 in |
Length Tolerance | +0.125/-0.000 in |
Length | 25" |
Width | 6" |
Size | 6 x 25" |
Outside Dia. | 2 |
Description
Shim Stock, Shim Length 25 in, Shim Width 6 in, Thickness 0.008 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Temper Full Hard, Color Silver, Application Tool and Die Set Up, System of Measurement Inch, Material Quality Standards AISI-1095, AMS-5122, SAE-1095, Pack Size Small Pack, Rockwell Hardness C48-51, Tensile Strength 230,000 psi, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1090_24_0)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 36"x12", 30A (BULK-RS-S30-30)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.125", Pk5 (MSA125-5)
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0180 In (16570)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0300In, Coral, PK10 (44670)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0040In, PK10 (16840)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0010 In, 6 In (17700)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22974)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22971)
- PRECISION BRAND Wedge Shims, Rigid, Black, PK200 (48605)
- Precision Brand Shim Stock