Shop All Shim Stock
Precision Brand
Shim Stock, Sheet, Brass, 0.0060 In, 6", PK10
Mfr # 17850
Zoro # G3309695
product price: $71.19
/pk 10, $7.12/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Brass
- Grade 260
- Shim Thickness 0.006 in
- Thickness Tolerance +/-0.0004 in
- Shim Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 17850
- Zoro # G3309695
- UPC # 698158178506
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.008 in |
Shim Length | 18 in |
Length Tolerance | +0.125/-0.000 in |
Width | 6" |
Size | 6 x 18" |
Length | 18" |
Description
Shim Stock, Shim Length 18 in, Shim Width 6 in, Thickness 0.006 in, Length Tolerance +0.125/-0.000 in, Width Tolerance +/-0.008 in, Thickness Tolerance +/-0.0004 in, Material Brass, Material Grade/Class Grade 260, Finish Plain, Temper Half Hard, Color Brass, Application Alignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up, System of Measurement Inch, Material Quality Standards ASTM- B36, ASTM-B19, CDA-260, SAE-CA-260, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872285)
- ZORO SELECT Plastic Ball Stock, 1-1/2" dia. (BULK-PB-AC-17)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/8" Dia. (BULK-PT-PC-4)
- ZORO SELECT HDPE Plastic Sheet 12" L x 8" W x 1/4" Thick (BULK-PS-PE-355)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17978)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0250 In (16630)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0200 In, 6", PK10 (17900)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0200 In, 6 In (17495)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0090 In (16425)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16670)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0100 In, 12 In (17425)
- Precision Brand Shim Stock