Shop All Shim Stock
Precision Brand
Shim Stock, Roll, Steel, Assortment
Mfr # 16B4
Zoro # G3786706
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade 1008-1010
- Thickness Tolerance +/- 10%
- Shim Width 6 in
- Width Tolerance +/-0.005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 16B4
- Zoro # G3786706
- UPC # 698158166909
- Country of Origin United States
- Category Shim Stock
Dimensions
Shim Width | 6 in |
Width Tolerance | +/-0.005 in |
Shim Length | 50 in |
Length Tolerance | +3.00/-0.250 in |
Width | 6" |
Length | 50" |
Number of Sizes | 4 |
Description
Shim Stock Assortment, System of Measurement Inch, Shim Length 50 in, Shim Width 6 in, Thickness 0.001 in, 0.002 in, 0.003 in, 0.005 in, Length Tolerance +3.00/-0.250 in, Width Tolerance +/-0.005 in, Thickness Tolerance +/- 10 Percent, Material Steel, Material Grade/Class Grade 1008/Grade 1010, Finish Plain, Temper Full Hard, Color Not Applicable, Number of Pieces 4, Made in North America Yes, Manufacturer Location Made in USA*, Rockwell Hardness B90/B84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 2.000" Thick (1ZAH7)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, White (ZUSA-XPE-69)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876030)
- TRIM-LOK EPDM Locking Gasket Key, .4"W, 100 ft. (LK937-100)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0050 In (16320)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0150 In, PK2 (16525)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0200 In, Width: 6" (22390)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0060 In, 6 In, Length: 100" (17330)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0310 In (16775)
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0310In, PK2 (22993)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0015 In (22126)
- Precision Brand Shim Stock