Shop All Feeler Gauges
Precision Brand
Shim Stock, Roll, SS, .031"
Mfr # 22151
Zoro # G3786660
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roll
- Material Stainless Steel
- Thickness (In.) 0.031
- Thickness (mm) .787
- Shim Temper Full Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 22151
- Zoro # G3786660
- UPC # 698158221516
- Country of Origin India
- Category Feeler Gauges
Dimensions
Shim Length | 60 in |
Width Tolerance | +/-0.002 in |
Size | 6 x 50" |
Length | 50" |
Width | 6" |
Shim Width | 6 in |
Length Tolerance | +3.000/-0.250 in |
Description
Shim Stock, Shim Length 60 in, Shim Width 6 in, Thickness 0.031 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.002 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Brackets, Gaskets, Shims, Springs, Washers, Wear Plates, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 1 Pockets (5MZL8)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXG9)
- WESTWARD Clamping Kit, 5/8, 1/2-13 Stud, 54 PC (19T332)
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49408)
- PRECISION BRAND Feeler Gauge, 0.0015x12 L, PK12 (19145)
- PRECISION BRAND Feeler Gauge, 0.0040x12 L, PK12 (19235)
- PRECISION BRAND Feeler Gauge, 0.0250x12 L, PK12 (19700)
- PRECISION BRAND Shim Stock, Red, .002", Poly, 5"x20" (44120)
- PRECISION BRAND Feeler Gauge, 0.0150x12 L, PK12 (19490)
- PRECISION BRAND Feeler Gauge, 0.0060x12 L, PK12 (19285)
- POWERBUILT 9 Blade Gauge With Ruler (648514)
- Precision Brand Feeler Gauges & Sets