Shop All Feeler Gauges
Precision Brand
Shim Stock, Roll, SS, .025"
Mfr # 22148
Zoro # G3786679
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roll
- Material Stainless Steel
- Thickness (In.) 0.025
- Thickness (mm) .635
- Rockwell Hardness C40-45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 22148
- Zoro # G3786679
- UPC # 698158221486
- Country of Origin India
- Category Feeler Gauges
Dimensions
Shim Width | 6 in |
Size | 6 x 50" |
Shim Length | 60 in |
Width Tolerance | +/-0.002 in |
Length | 50" |
Width | 6" |
Length Tolerance | +3.000/-0.250 in |
Description
Shim Stock, Shim Length 60 in, Shim Width 6 in, Thickness 0.025 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.002 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Brackets, Gaskets, Shims, Springs, Washers, Wear Plates, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pulling Set For Construction Machines (2.40)
- VEGA Impact Socket Std Len, 1/2 Sq Dr 5/16 Mag (MS35161)
- KLEIN TOOLS 18 TPI Reciprocating Saw Blade, 5 PK (31728)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 3/4" (CIMS9N)
- PRECISION BRAND Feeler Gauge, 0.0150x12 L, PK12 (19490)
- PRECISION BRAND Feeler Gauge, High Carbon .018", PK10 (19550)
- PRECISION BRAND Feeler Gauge, 0.0340x12 L, PK12 (19775)
- PRECISION BRAND Feeler Gauge, SS, 0.002in, PK12 (77170)
- PRECISION BRAND Shim Stock, White, .025", Vinyl, 5"x20" (44165)
- PRECISION BRAND Feeler Gauge, 0.0010x12 L, PK12 (19120)
- PRECISION BRAND Shim Stock, Clear, .040", Vinyl, 21"x51" (44475)
- Precision Brand Feeler Gauges & Sets