Shop All Feeler Gauges
Precision Brand
Shim Stock, Roll, SS, .020"
Mfr # 22147
Zoro # G3786688
original price:
$89.60
13% off
new price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roll
- Material Stainless Steel
- Thickness (In.) 0.020
- Thickness (mm) .508
- Length 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Brand
- MFR # 22147
- Zoro # G3786688
- UPC # 698158221479
- Country of Origin India
- Category Feeler Gauges
Dimensions
Length | 50" |
Shim Width | 6 in |
Shim Length | 60 in |
Size | 6 x 50" |
Width Tolerance | +/-0.002 in |
Width | 6" |
Length Tolerance | +3.000/-0.250 in |
Description
Shim Stock, Shim Length 60 in, Shim Width 6 in, Thickness 0.02 in, Length Tolerance +3.000/-0.250 in, Width Tolerance +/-0.002 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Application Brackets, Gaskets, Shims, Springs, Washers, Wear Plates, System of Measurement Inch, Material Quality Standards AISI-T302, ASTM-A-666, SAE-30302, Pack Size Small Pack, Rockwell Hardness C40-45, Tensile Strength 185,000 psi
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Side Handle (122593-8)
- IRWIN Insert Bit, 2" L Overall Bit, PK2 (IWAF22DEPH2SL82)
- WESTWARD Coping Saw, 6 In L, Soft Grip, Carbide (13P497)
- KD Plier Snap Ring Large (3151)
- PRECISION BRAND Feeler Gauge, 0.0070x12 L, PK12 (19310)
- PRECISION BRAND Feeler Gauge, 0.0280x12 L, PK12 (19715)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0040 In (19240)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0220 In (19640)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, Assort. (19821)
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- KD Gauge Feeler Delx 3-5/16 (161D)
- Precision Brand Precision Gauges & Accessories